Motion
71928 ACD/P4ADGB

SKF
71928 ACD/P4ADGB

Angular Contact Bearing - 140 mm Bore, 190 mm OD, 24 mm Width, Open, 25 ° Contact Angle
MI ITEM #02076972
MFR #71928 ACD/P4ADGB
Price$16,471.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71928 ACD/P4ADGB

Angular Contact Bearing - 140 mm Bore, 190 mm OD, 24 mm Width, Open, 25 ° Contact Angle
MI ITEM #02076972
MFR #71928 ACD/P4ADGB

Mfr description
71928 ACD P4A DGB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$16,471.89/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Contact Angle
    25 °
  • Fillet Radius
    1.5 mm
  • Outside Diameter  
    190 mm
  • Overall Width  
    24 mm
  • Precision Rating
    ABEC 7 (ISO Class 4)
  • Weight
    8.4 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    71928 ACD P4A DGB
  • Finish Coating
    Uncoated
  • Max Rpm
    9000 rpm
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    90.4 kN
  • Radial Static Load Capacity
    110 kN
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Series
    71
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316570804614

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)