Motion
71944 CD/P4ADBA

SKF
71944 CD/P4ADBA

220 mm Bore, 300 mm OD, 76 mm Width, 15 ° Contact, Open
MI ITEM #02076974
MFR #71944 CD/P4ADBA
Your Price$28,001.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
71944 CD/P4ADBA

220 mm Bore, 300 mm OD, 76 mm Width, 15 ° Contact, Open
MI ITEM #02076974
MFR #71944 CD/P4ADBA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$28,001.24/each(List $35,001.55)

Overview

Mfr description
71944-CD P4A DBA

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Contact Angle
  • Snap Ring Included
    Without Snap Ring
  • Duplex Type
    Back-to-back
  • Internal Clearance
    Extra light preload
  • Bearing Type
    Spindle & Precision Machine Tool Angular Contact Bearings
  • Radial Dynamic Load Capacity
    358.02 kN
  • Radial Static Load Capacity
    600 kN
  • Bearing Material
    Steel
  • Row Type Fill Slot
    2
  • Cage Material
    Phenolic
  • Inner Ring Width
    76 mm
  • Series
    71900
  • Element Material
    Bearing steel
  • Manufacturer Upc Number
    7316577732057
  • UPC_NO
    7316577732057
  • Description
    71944-CD P4A DBA
  • Type Of Bearing
    Unmounted ball bearing
  • Weight
    30.666 lbs
  • Product Type
    Spindle & Precision Machine Tool Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text