Motion
AL866 50FT REEL(TSUBAKI)

TSUBAKI (UST)
AL866 50FT REEL(TSUBAKI)

Leaf Chain - 6 x 6 Lacing, 1.0000 in Pitch, 50 ft Overall Length, Carbon Steel Material
Mi Item #02077088
MFR #AL866 50FT REEL(TSUBAKI)
Price$127.74/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
AL866 50FT REEL(TSUBAKI)

Leaf Chain - 6 x 6 Lacing, 1.0000 in Pitch, 50 ft Overall Length, Carbon Steel Material
Mi Item #02077088
MFR #AL866 50FT REEL(TSUBAKI)

Mfr description
AL866 50FT REEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$127.74/ft

Specifications

Dimensions

  • Lacing
    6 x 6
  • Link Plate Height  
    0.819 in
  • Link Plate Thickness  
    0.125 in
  • Overall Length
    50 ft
  • Pin Diameter  
    0.311 in
  • Pitch  
    1.0000 in
  • Weight
    3.21 lbs
  • Width
    1.7010 in

Details

  • Chain Construction
    Riveted
  • Corrosion Resistant
    Not Corrosion-Resistant
  • Material
    Carbon Steel
  • Product Type
    Leaf Chain
  • Series
    AL
  • Standards Met
    ASME B29
  • UPC_NO
    097039178473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)