Motion
395596-3
395596-3
Mi Item #02077122
MFR #395596-3
Price$1,909.41/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
395596-3
Mi Item #02077122
MFR #395596-3

Mfr description
V20-1P7S-1C11
  • Pressure-balanced, modular 12-vane design
  • Reduces noise and flow pulsation
  • Wide range of available displacements
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,909.41/each

Specifications

Dimensions

  • Inlet Port Size
    1-1/4 in NPT
  • Outlet Port Size
    1-1/16–12 UN-2B

Details

  • Displacement
    22.8 cm³/r
  • Max Operating Temperature
    130 °F, 150 °F
  • Max Rpm
    3000 rpm
  • Maximum Flow Rate
    64.27834368 L/min
  • Maximum Operating Pressure
    2500 psi
  • Mounting Type
    Flange
  • Port Orientation
    Inline
  • Seal Material
    Nitrile
  • Series
    V20
  • Shaft Type
    Splined
  • Vane Pump Type
    Single
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)