Motion
186663
XTL03-B10 Hydraulic Reducing Valve - Manual Actuation, 8gpm Max. Flow Rate, 2000psi Max. Op. Pressure
Mi Item #02077127
MFR #186663
Price$3,309.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
XTL03-B10 Hydraulic Reducing Valve - Manual Actuation, 8gpm Max. Flow Rate, 2000psi Max. Op. Pressure
Mi Item #02077127
MFR #186663

Mfr description
XTL03-B10
  • These pressure reducing valves maintain a reduced level of outlet pressure regardless of variations in inlet pressure above the pressure setting of the valve
  • The valves also allow reverse free flow at pressures below the setting of the valve
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3,309.27/each

Specifications

Dimensions

  • Port Size
    3/8 NPT

Details

  • Actuation
    Manual
  • Connection Gender
    Female
  • Maximum Flow Rate
    8 gpm
  • Maximum Operating Pressure
    2000 psi
  • Mounting Type
    Inline
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)