Motion
Heat-Flex® CWGS 6 in x 25 ft

FLEXAUST INC
Heat-Flex® CWGS 6 in x 25 ft

Ducting Hose - 6.000 in ID, 25 ft Length, Single-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix, Fiberglass Material, 7.00 psi
MI ITEM #02077200
MFR #Heat-Flex® CWGS 6 in x 25 ft
List Price$47.90/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FLEXAUST INC
Heat-Flex® CWGS 6 in x 25 ft

Ducting Hose - 6.000 in ID, 25 ft Length, Single-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix, Fiberglass Material, 7.00 psi
MI ITEM #02077200
MFR #Heat-Flex® CWGS 6 in x 25 ft

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$47.90/ft for your price

Overview

Mfr description
2700600025 6" ID X 25' CWGS 1-PLY
  • Light weight & flexible
  • Available in longer lengths than traditional mandrel-built hose
  • Resistant to many oils & solvents, ozone, water, fungus & alkalis
  • Not recommended for continuous flexing
  • Available from factory stock in 25 ft quantities
  • Priced per foot

Specifications

  • Transported Substance
    Air, Fume
  • Inside Diameter
    6.000 in
  • Hose Material
    Fiberglass
  • Application
    Aircraft
  • Length
    25 ft
  • Working Pressure
    7.00 psi
  • Closed Bend Radius
    3.700 in
  • Temperature Range
    -65 to 550 °F
  • Compression Ratio
    6.6:1
  • Series
    Heat-Flex® CWGS
  • Reinforcing Cord Material
    Spring Steel Wire Helix
  • Negative Pressure
    5.00 inHg
  • Color
    Iron Oxide Red
  • Coating
    Silicone
  • Construction
    Single-ply iron oxide red silicone coated fiberglass fabric hose reinforced with a spring steel wire helix
  • Weight
    0.54 lbs/ft
  • Manufacturer Product Page
  • Manufacturer Catalog
  • Technical Data Sheet
  • Manufacturer Catalog Number
    2700600025
  • Product Type
    Flexible Ducting Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text