Specifications
Dimensions
- Bore Diameter95 mm
- Weight3.70 lbs
Details
- IncludesSeal Carrier
- Kit TypeBearing Parts Kit
- Measurement StandardMetric
- SeriesDRS
- StyleSeal carrier Assy
- UPC_NO4012802083767
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)