Specifications
Dimensions
- Bolt Center To Center Length28 mm
- Bolt Center To Center Width30 mm
- Precision RatingNot Rated
- Weight1.29 lbs
Details
- SeriesRUS
- Technical Specifications
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)