Motion
YRT260
Tapered Roller Thrust Bearing - 260 mm Bore, 385 mm OD, 55 mm Width
Mi Item #02077248
MFR #YRT260
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Tapered Roller Thrust Bearing - 260 mm Bore, 385 mm OD, 55 mm Width
Mi Item #02077248
MFR #YRT260

Mfr description
YRT260-C ROTARY TABLE BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    260 mm
  • Outside Diameter  
    385 mm
  • Overall Width  
    55 mm
  • Weight
    48.31 lbs

Details

  • Max Rpm
    130 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Radial Dynamic Load Capacity
    25000 lbf
  • Series
    YRT
  • Thrust Bearing Type
    Flat Race
  • UPC_NO
    4047643206181
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)