Motion
ZARF50140-L-TV-A

INA (SCHAEFFLER)
ZARF50140-L-TV-A

Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 50 mm Bore, 140 mm OD, 103 mm Width
MI ITEM #02077249
MFR #ZARF50140-L-TV-A
Price$10,687.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
ZARF50140-L-TV-A

Combination Roller Bearing - Needle Roller/Axial Cylindrical Roller, 50 mm Bore, 140 mm OD, 103 mm Width
MI ITEM #02077249
MFR #ZARF50140-L-TV-A

Mfr description
ZARF50140-L-TV-A THRUST BALL BRG
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$10,687.85/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    140 mm
  • Overall Width  
    103 mm
  • Weight
    12.28 lbs

Details

  • Cage Material
    Plastic
  • Closure Type
    Open
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -30 to +120 °C
  • Radial Dynamic Load Capacity
    9400 lbf
  • Radial Static Load Capacity
    20200 lbf
  • Series
    ZARF
  • Thrust Directions
    Double-Direction
  • Type Of Bearing
    Needle Roller/Axial Cylindrical Roller
  • UPC_NO
    4012802420159

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)