Motion
130179
Oil & Grease Pump - Air Operated Pump, 1 in³ Flow Rate, 25:1 Pump Ratio
MI ITEM #02077273
MFR #130179
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Oil & Grease Pump - Air Operated Pump, 1 in³ Flow Rate, 25:1 Pump Ratio
MI ITEM #02077273
MFR #130179

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
130179 PNEUMATIC PUMP

Specifications

  • Lubrication Type
    Oil & Grease
  • Pump Type
    Air Operated Pump
  • Pump Material
    Steel/Stainless Steel/Nylon
  • Flow Rate
    1 in³
  • Maximum Operating Pressure
    150 psi
  • Pump Ratio
    25:1
  • Includes
    Synthetic Lubricant
  • Weight
    15.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text