Specifications
Dimensions
- Weight37.00 lbs
Details
- For Use WithBall Type Pumps, Low to Medium Viscosity Pumps, Shovel Foot Pumps, Shovel Type Packed Piston Pumps, Shovel Type Plunger & Bushing Pumps
- Product TypeLubrication Equipment Accessories
- TypeAir Motor
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)