Motion
3/8XRL 300 CLEAN PW3000 YELLOW

GATES RUBBER CO
3/8XRL 300 CLEAN PW3000 YELLOW

Clean Master™ Industrial Hose - 3/8 in Inner Diameter, 3000 psi Working Pressure, Pressure Wash & Washdown Hose Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 300 ft Length
MI ITEM #02077294
MFR #3/8XRL 300 CLEAN PW3000 YELLOW
Price$5.32/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

GATES RUBBER CO
3/8XRL 300 CLEAN PW3000 YELLOW

Clean Master™ Industrial Hose - 3/8 in Inner Diameter, 3000 psi Working Pressure, Pressure Wash & Washdown Hose Type, Nitrile Rubber Tube Material, Nitrile Rubber Cover Material, 300 ft Length
MI ITEM #02077294
MFR #3/8XRL 300 CLEAN PW3000 YELLOW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$5.32/ft

Specifications

Dimensions

  • Hose Weight
    0.23 lbs per ft
  • Length
    300 ft
  • Minimum Bend Radius
    2.5 in
  • Nominal Hose Inner Diameter  
    3/8 in
  • Nominal Hose Outer Diameter  
    0.67 in
  • Segment Length Range
    50 to 300 ft
  • Weight
    0.24 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Color
    Yellow
  • Cover Color
    Yellow
  • Cover Material
    Nitrile Rubber
  • Description
    RECOMMENDED FOR: Hot and cold water high–pressure cleaning equipment used in commercial and industrial cleaning, food processing, sanitation, and car wash applications where heavy–duty service is required. Specially compounded cover to handle harsh environments.
  • Harmonization Code
    4009.21.0000
  • Hose Covering Material
    Nitrile (Type C2)
  • Hose Reinforcement Type
    Braided High Tensile Steel Wire
  • Hose Type
    Pressure Wash & Washdown Hose
  • Inner Tube Material
    Modified Nitrile (Type C2)
  • Manufacturer Catalog
  • ManufacturerName (description attribute)
    Gates
  • Maximum Temperature
    250 °F
  • Minimum Temperature
    -40 °F
  • Operating Temperature Range
    -40 to 250 °F
  • Reinforcement Material
    Braided Steel Wire
  • Suction
    30 inHg
  • Tube Color
    Black
  • Tube Material
    Nitrile Rubber
  • Typical Applications
    Industrial
  • UPC_NO
    072053487824
  • Working Pressure
    3000 psi

Overview

Mfr description
70848 3/8 CLEAN MASTER PW 1 WB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought