Motion
LOR 131

SKF
LOR 131

Bearing Seal - Labyrinth, 5.5000 in Bore, Aluminium Material, 159.89 mm OD, 1.0000 in Overall Width
MI ITEM #02077323
MFR #LOR 131
Your Price$396.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 131

Bearing Seal - Labyrinth, 5.5000 in Bore, Aluminium Material, 159.89 mm OD, 1.0000 in Overall Width
MI ITEM #02077323
MFR #LOR 131

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$396.69/each(List $440.77)

Overview

Mfr description
LOR 131 SEAL RING OLD LER 131

Specifications

  • Seal Type
    Labyrinth
  • Seal Material
    Nitrile
  • Width
    1.0000 in, 25.40 mm
  • Compatible Bearing Type
    Spherical Roller
  • Outside Diameter
    159.89 mm
  • Overall Width
    1.0000 in
  • Material
    Aluminium
  • UPC_NO
    7316571317007
  • Bore Diameter
    5.5000 in
  • Weight
    0.3 lbs
  • Series
    SAF/SAW
  • Product Type
    Bearing Seals

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text