Motion
LOR 149

SKF
LOR 149

Bearing Seal - Labyrinth, 6.5000 in Bore, Aluminium Material, 186.05 mm OD, 1.0000 in Overall Width
MI ITEM #02077324
MFR #LOR 149
Price$499.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LOR 149

Bearing Seal - Labyrinth, 6.5000 in Bore, Aluminium Material, 186.05 mm OD, 1.0000 in Overall Width
MI ITEM #02077324
MFR #LOR 149

Mfr description
LOR 149 SEAL RING OLD LER 149
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$499.61/each

Specifications

Dimensions

  • Bore Diameter
    6.5000 in
  • Outside Diameter
    186.05 mm
  • Overall Width
    1.0000 in
  • Weight
    0.45 lbs
  • Width
    1.0000 in, 25.40 mm

Details

  • Compatible Bearing Type
    Spherical Roller
  • Material
    Aluminium
  • Product Type
    Bearing Seals
  • Seal Material
    Nitrile
  • Seal Type
    Labyrinth
  • Series
    SAF/SAW
  • UPC_NO
    7316571317090

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)