Specifications
Dimensions
- End 1 Size3/8 in
- End 2 Size3/8 in
Details
- Adapter TypeStraight
- End 1 StyleMale JIC, Male JIS
- End 1 Thread9/16-18 UNF, G - 3/8-19
- End 2 StyleMale JIC, Male JIS
- End 2 Thread9/16-18 UNF, G - 3/8-19
- End 3 StyleNot Applicable
- End 4 StyleNot Applicable
- MaterialSteel
- PlatingTrivalent Zinc
- Series7008
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)