Motion
NATV8PP
Flat Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 11 mm Roller Width, Sealed
MI ITEM #02077400
MFR #NATV8PP
List Price$99.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Yoke Roller - 24 mm Roller Diameter, 8 mm Bore, 11 mm Roller Width, Sealed
MI ITEM #02077400
MFR #NATV8PP

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$99.71/each for your price

Overview

Mfr description
NATV8-X-PP-A

Specifications

  • Roller Shape
    Flat
  • Product Type
    Crowned & Flat Yoke Rollers
  • Roller Diameter
  • Bore Diameter
  • Roller Width
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Operating Temperature Range
    -30 to +100 °C
  • Radial Dynamic Load Capacity
    1750 lbf
  • Radial Static Load Capacity
    2550 lbf
  • Max Rpm
    5500 rpm
  • Lubrication Hole Location
    Inner Ring
  • Finish Coating
    Uncoated
  • UPC_NO
    4054364177164
  • Weight
    0.11 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text