Motion
M14 X 7/8

LOVEJOY INC
M14 X 7/8

68514443316 Spring-Loaded Variable Speed Pulley - M14 Series, 0.8750 in Bore Dia., 6.0000 in OD, 8.0900 in OAL
Mi Item #02077550
MFR #M14 X 7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
M14 X 7/8

68514443316 Spring-Loaded Variable Speed Pulley - M14 Series, 0.8750 in Bore Dia., 6.0000 in OD, 8.0900 in OAL
Mi Item #02077550
MFR #M14 X 7/8

Mfr description
M-14 X 7/8 ADJ PULLEY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    1422V
  • Bore Diameter
    0.8750 in
  • Maximum Pitch Diameter
    5.8000 in
  • Minimum Pitch Diameter
    1.6700 in
  • Outside Diameter
    6.0000 in
  • Overall Length
    8.0900 in
  • Weight
    8.00 lbs

Details

  • Bore Type
    Finished w/ Keyway
  • Driven Speed Max Ratio
    8.4:1
  • Manufacturer Product Page
  • Mounting Type
    Fixed Center-Driver
  • Number Of Movable Flanges
    2
  • Series
    M14
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)