Motion
1007947
CRC General Purpose, High Temperature Anti-Seize Lubricant - 16 oz, Bottle, Color: Silver
Mi Item #02077580
MFR #1007947
Price$49.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CRC General Purpose, High Temperature Anti-Seize Lubricant - 16 oz, Bottle, Color: Silver
Mi Item #02077580
MFR #1007947

Mfr description
1007948 NICKEL ANTISEIZE BTL 16OZ
  • High temperature resistance protects parts up to 2400°F
  • Electrically conductive – does not insulate and interrupt current flow
  • Does not compromise integrity of soft metals
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.98/each

Specifications

Dimensions

  • Boiling Point
    680°F
  • Container Size
    16 oz
  • Freezing Point
    1220°F
  • Height
    5.0000 in
  • NLGI Grade
    1
  • Specific Gravity
    1.18
  • VOC Content
    1.8
  • Weight
    14.10 lbs
  • Width
    4.2500 in

Details

  • Anti-Seize Type
    Compound
  • Application
    Fittings, Bushings, Flanges, Headers, Nuts, Screws, Studs, Threaded Surfaces, Pipes, Plugs, Manifolds to Prevent Seizing and Galling of Surfaces
  • Base Type
    Nickel
  • Color
    Silver
  • Container Type
    Bottle
  • Features & Benefits
    • High temperature resistance protects parts up to 2400°F • Electrically conductive – does not insulate and interrupt current flow • Does not compromise integrity of soft metals • For environments where a "clean" inert lubricant is needed • Will not harden - heat aging won’t affect lubricity of product •
  • Film Type
    Wet
  • Flammability
    Non-Flammable
  • Flash Point
    425 °F
  • Manufacturer Upc Number
    072213359138
  • Max Operating Temperature
    2600 °F
  • Min Operating Temperature
    -95 °F
  • pH Range
    Neutral
  • Plastic Safe
    Yes
  • Pour Point
    10 °F
  • Propellant
    None
  • Removal Method
    Remove with general purpose degreaser.
  • Residue
    Yes
  • Scent
    Petroleum
  • Temperature Range
    -95 to +2400 °F
  • Type
    General Purpose, High Temperature
  • UPC_NO
    072213359138
  • Worked Penetration
    310 to 340
  • Working Temperature
    -95 to 2600°F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)