Motion
KHPF205-15
Flange-Mount Ball Bearing Unit - 15/16 in Bore, 3-Bolt Round, Eccentric Collar Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #02077622
MFR #KHPF205-15
Price$56.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 15/16 in Bore, 3-Bolt Round, Eccentric Collar Locking, Pressed Steel Housing Material, Non-Expansion Bearing (Fixed), Standard Duty, Contact Seal Seal
Mi Item #02077622
MFR #KHPF205-15

Mfr description
KHPF205-15 15/16 3-BOLT FLG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$56.70/each

Specifications

Dimensions

  • Bolt Circle Diameter  
    3.0000 in
  • Bore Diameter  
    15/16 in
  • Length Through Bore
    1-7/32 in
  • Overall Length Diameter  
    3.7500 in

Details

  • Bearing Insert Material
    AISI 52100 Steel
  • Bore Type
    Straight
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grade
    52100
  • Housing Material
    Pressed Steel
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Mounting Type
    3-Bolt Round
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Replacement Bearing
    KH205-15
  • Seal Type
    Contact Seal
  • Series
    KHPF200
  • Type Of Bearing
    Ball
  • UPC_NO
    0808250102570
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)