Motion
BPR1-8
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Pressed Steel - Rubber Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02077633
MFR #BPR1-8
Your Price$48.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 2-Bolt Base, 1/2 in Bore, Pressed Steel - Rubber Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM #02077633
MFR #BPR1-8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$48.45/each(List $49.31)

Overview

Mfr description
BPR1-8 1/2 PILLOW BLOCK

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1/2 in
  • Bolt Center To Center Length
    2.8750 to 3.1250 in
  • Base To Bore Centerline
    1.0000 in
  • Duty Type
    Standard Duty
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Pressed Steel - Rubber
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    2.0625 in
  • Overall Length
    4.1250 in
  • Base Width
    1 in
  • Overall Width
    1.1250 in
  • Finish Coating
    Rubber
  • Bolt Size
    3/8
  • Radial Dynamic Load Capacity
    2150 lbf
  • Radial Static Load Capacity
    1080 lbf
  • Lubrication Type
    Cannot Be Relubricated
  • Series
    BPR200
  • Replacement Bearing
    B1-8
  • UPC_NO
    0808250100958
  • Manufacturer Product Page
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text