Motion
BPR4-12
Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
MI ITEM #02077635
MFR #BPR4-12
Price$52.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 0.7500 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
MI ITEM #02077635
MFR #BPR4-12

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$52.46/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.1250 in
  • Base Width
    1-1/8 in
  • Bolt Center Diameter
    3-3/16 to 3-9/16 in
  • Bolt Center To Center Length
    3.1875 to 3.5625 in
  • Bolt Hole Diameter
    0.4063 in
  • Bolt Size
    3/8
  • Bore Diameter
    0.7500 in
  • Bore Inside Diameter
    0.7500 in
  • Housing Width
    2.2188 in
  • Inner Race Width
    0.9720 in
  • Inside Diameter
    0.7500 in
  • Length
    4.5000 in
  • Overall Height
    2.2188 in
  • Overall Length
    4.5000 in
  • Overall Width
    1.2656 in
  • Shaft Diameter
    0.7500 in
  • Weight
    0.53 lbs
  • Width
    2.2188 in, 56.35 mm

Details

  • Additional Details
    Narrow Inner Ring | Rubber Cushioned | Non-relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    B4-12
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Rubber
  • Housing ID
    PP5
  • Housing Material
    Pressed Steel
  • Housing Type
    Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    2890 lbf
  • Radial Static Load Capacity
    1500 lbf
  • Replacement Bearing
    B4-12
  • Seal Type
    Contact/Lip
  • Series
    BPR200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250101467

Overview

Mfr description
BPR4-12 3/4 PILLOW BLOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought