Motion
BPR5-15
Pillow Block Ball Bearing Unit - 0.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
Mi Item #02077636
MFR #BPR5-15
Price$43.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pillow Block Ball Bearing Unit - 0.9375 in Bore, 2-Bolt Base Mount, Set Screw Locking, Non-Expansion Bearing (Fixed), Pressed Steel Housing Material, Standard Duty
Mi Item #02077636
MFR #BPR5-15

Mfr description
BPR5-15 15/16 PILLOW BLOCK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.04/each

Specifications

Dimensions

  • Base To Bore Centerline
    1.3125 in
  • Base Width
    1-1/4 in
  • Bolt Center Diameter
    3-9/16 to 3-15/16 in
  • Bolt Center To Center Length
    3.5625 to 3.9375 in
  • Bolt Hole Diameter
    13/32 in x 9/16 in
  • Bolt Size
    3/8
  • Bore Diameter
    0.9375 in
  • Bore Inside Diameter
    0.9375 in
  • Housing Width
    2.6250 in
  • Inner Race Width
    1.0630 in
  • Inside Diameter
    0.9375 in
  • Length
    4.8750 in
  • Overall Height
    2.6250 in
  • Overall Length
    4.8750 in
  • Overall Width
    1.3906 in
  • Shaft Diameter
    0.9375 in
  • Weight
    0.77 lbs
  • Width
    2.6250 in, 66.70 mm

Details

  • Additional Details
    Rubber Cushioned | Non-relubricatable
  • Bearing Insert Material
    AISI 52100 Steel
  • Bearing Number
    B5-15
  • Bearing Type
    Set Screw Locking
  • Bore Type
    Round
  • Duty Type
    Standard Duty
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Rubber
  • Housing ID
    PP6
  • Housing Material
    Pressed Steel
  • Housing Type
    Press Steel Pillow Block
  • Insert Bearing Material
    AISI 52100 Steel
  • Insert Bearing Type
    Set Screw Locking
  • Locking Device
    Set Screw
  • Locking Type
    Set Screw
  • Lubrication
    Non-Relubricatable
  • Lubrication Type
    Cannot Be Relubricated
  • Manufacturer Product Page
  • Mounting
    2-Bolt Base
  • Mounting Type
    2-Bolt Base
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units
  • Radial Dynamic Load Capacity
    3150 lbf
  • Radial Static Load Capacity
    1780 lbf
  • Replacement Bearing
    B5-15
  • Seal Type
    Contact/Lip
  • Series
    BPR200
  • Shaft Attachment
    Set Screw
  • Type Of Bearing
    Set Screw Locking
  • UPC_NO
    0808250101801
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)