Motion
EBD-20-3-70
Industrial Filter Element - 70 µm
MI ITEM #02077667
MFR #EBD-20-3-70
Price$3.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Industrial Filter Element - 70 µm
MI ITEM #02077667
MFR #EBD-20-3-70

Mfr description
EBD-20-3-70 FILTER ELEMENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.45/each

Specifications

Dimensions

  • Weight
    0.01 lbs

Details

  • Country of Origin
    JP
  • Element Material
    Bronze
  • Element Type
    Element
  • Filter Rating
    70 µm
  • Filter Type
    Industrial Filter
  • Series
    E
  • Type
    Air Line

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)