Specifications
Dimensions
- ContentsReplacement Blade
Details
- Accessory TypeReplacement Blade
- CompT-135
- KitNo
- MaterialCarbon Steel
- Model CompT-135
- Warranty
Overview
Mfr description
T-135B & REPLACEMENT
- Smooth and dependable
- Built to last
- Designed for safety and reliability