Motion
DMD-100H-1R-50FT

DIAMOND CHAIN COMPANY
DMD-100H-1R-50FT

Roller Chain - Heavy Series, 100 / 1-1/4 in Pitch, Riveted, 1 Strand, 50 ft Length
Mi Item #02077752
MFR #DMD-100H-1R-50FT
Price$91.00/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
DMD-100H-1R-50FT

Roller Chain - Heavy Series, 100 / 1-1/4 in Pitch, Riveted, 1 Strand, 50 ft Length
Mi Item #02077752
MFR #DMD-100H-1R-50FT

Mfr description
DMD-100H-1R-50FT
  • Priced by the foot, 50ft reel
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$91.00/ft

Specifications

Dimensions

  • Chain Overall Width
    1.86 in
  • Inside Width
    3/4 in
  • Link Plate Height
    1.118 in
  • Link Plate Thickness
    0.187 in
  • Overall Length
    50 ft
  • Pin Diameter
    3/8 in
  • Roller Diameter
    3/4 in
  • Tensile Strength
    24000 lbs
  • Weight
    2.82 lbs

Details

  • Chain Construction
    Riveted
  • Chain Number & Pitch
    100 / 1-1/4 in
  • Manufacturer Catalog Number
    X-1490-050
  • Material
    Carbon Steel
  • Measurement Standard
    Imperial
  • Number Of Strands Across
    1
  • Product Type
    Roller Chain
  • Series
    Heavy
  • Standards Met
    ANSI B29.1
  • UPC_NO
    716647530649
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)