Motion
SPP-17-18
Martin SPP-17-18 SHEAR PIN
MI ITEM #02077756
MFR #SPP-17-18
Price$28.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Martin SPP-17-18 SHEAR PIN
MI ITEM #02077756
MFR #SPP-17-18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$28.89/each

Specifications

Dimensions

  • Storage Dimension Height
    1.125 in
  • Storage Dimension Length
    0.25 in
  • Storage Dimension Width
    0.25 in
  • Weight
    2.20 lbs

Details

  • Manufacturer Upc Number
    697950078311
  • Material
    Steel

Overview

Mfr description
SPP-17-18 SHEAR PIN PINS SCRATCHED
  • Shear pin sprockets provide simple dependable protection against expensive machinery damage caused by overload or jamming
  • Torque is transmitted by a single pin, necked to shear when the safe load is exceeded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought