Motion
A-221-X
1.6250 in Bore, 0.2500 in Stroke
Mi Item #02077760
MFR #A-221-X
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1.6250 in Bore, 0.2500 in Stroke
Mi Item #02077760
MFR #A-221-X

Mfr description
A-221-X CYLINDER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter
    1.6250 in
  • Stroke
    0.2500 in

Details

  • Manufacturer Catalog
  • Manufacturer Product Page
  • Mounting Type
    Through Hole / Standard
  • Product Type
    Tie Rod Air Cylinders
  • Series
    Pancake
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)