Motion
70-645-01
Apollo® 3-Way Ball Valve - Manually Operated, 3-Way, 400 psi Max, Inline Threaded, B584-C84400 Bronze Body, Lever Handle
Mi Item #02077764
MFR #70-645-01
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Apollo® 3-Way Ball Valve - Manually Operated, 3-Way, 400 psi Max, Inline Threaded, B584-C84400 Bronze Body, Lever Handle
Mi Item #02077764
MFR #70-645-01

Mfr description
70-645-01 3-WAY BALL VALVE
  • Two piece body
  • Reinforced seats
  • Blowout-proof stem design
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Port Size
    1 NPT
  • Weight
    2.15 lbs

Details

  • Ball Material
    316 Stainless Steel
  • Body Material
    B584-C84400 Bronze
  • Body Seal Material
    PTFE
  • Body Style
    2 Piece
  • Control Type
    Manually Operated
  • Flow Direction
    3-Way
  • Handle Material
    Zinc Plated Steel w/ Vinyl Grip
  • Handle Style
    Lever Handle
  • Manufacturer Product Page
  • Maximum Operating Pressure
    400 psi
  • Media Pressure Rating
    Cold Water - 400 psi
  • Mounting Type
    Inline Threaded
  • O Ring Material
    PTFE
  • Seat Material
    RPTFE
  • Series
    70-600
  • Stem Material
    316 Stainless Steel
  • Valve Body Material
    B584 Bronze
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)