Motion
P167425
Cartridge, 17 micron
Mi Item #02077849
MFR #P167425
Price$29.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cartridge, 17 micron
Mi Item #02077849
MFR #P167425

Mfr description
P167425 FILTER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$29.22/each

Specifications

Details

  • Element Type
    Cartridge
  • Maximum Operating Pressure
    149 psi
  • Micron Rating
    17 micron
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)