Motion
BT4-0010 G/HA1C400VA903

SKF
BT4-0010 G/HA1C400VA903

7.0000 in Bore, 9.7500 in OD, 7.5625 in Width
Mi Item #02077903
MFR #BT4-0010 G/HA1C400VA903
Price$24,700.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
BT4-0010 G/HA1C400VA903

7.0000 in Bore, 9.7500 in OD, 7.5625 in Width
Mi Item #02077903
MFR #BT4-0010 G/HA1C400VA903

Mfr description
BT40010GHA1 C400VA903 ROLLNECK BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24,700.96/each

Specifications

Dimensions

  • Bore Diameter  
    7.0000 in
  • Outside Diameter
    9.7500 in
  • Overall Width
    7.5625 in

Details

  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)