Motion
BLK1113MM
WR,COMB,BLK,13MM
MI ITEM #02077921
MFR #BLK1113MM
List Price$27.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
WR,COMB,BLK,13MM
MI ITEM #02077921
MFR #BLK1113MM

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$27.62/each for your price

Overview

Mfr description
BLK1113MM WR;COMB;BK;13MM
  • 12 Point Box 15° Offset
  • Black Industrial Finsh
  • Made in U.S.A

Specifications

  • Storage Dimension Length
    7.5 in
  • Storage Dimension Width
    2.31 in
  • Storage Dimension Height
    1.63 in
  • Manufacturer Upc Number
    697950246628
  • UPC_NO
    697950246628
  • Weight
    .17 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought