Motion
K3150-06X100
Clearbraid® Reinforced PVC Bevearge Hose - 100 ft, 0.3750 in ID, 225 psi
Mi Item #02077942
MFR #K3150-06X100
Price$1.14/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Clearbraid® Reinforced PVC Bevearge Hose - 100 ft, 0.3750 in ID, 225 psi
Mi Item #02077942
MFR #K3150-06X100

Mfr description
K3150-06X100 HOSE
  • Constructed with Phthalate Free compounds
  • NSF-51 certified material
  • Crystal clear - allows visual confirmation of product flow
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.14/ft

Specifications

Dimensions

  • Length
    100 ft
  • Nominal Hose Inner Diameter  
    0.3750 in
  • Nominal Hose Outer Diameter  
    0.594 in
  • Weight
    9 lbs

Details

  • Additional Details
    A lightweight standard wall crystal clear Phthalate Free yarn reinforced hose suitable for a wide variety of food and beverage applications.
  • Application
    Food & beverage dispensing., Deionized water., Liquid food products., Air and water lines., Powdered food products., Potable water transfer., Air breathing lines., Pneumatic lines., Packaging machines.
  • Color
    Crystal Clear
  • Hose Type
    Food & Beverage Hose
  • Manufacturer Upc Number
    822353038840
  • ManufacturerName (description attribute)
    Kuriyama
  • Operating Temperature Range
    25 to 150 °F
  • Product Types
    CLEARBRAID® K3150 Series Reinforced PVC Beverage Hose
  • Series
    K3150
  • Standards Met
    FDA, NSF, RoHS, UL, USDA, USP Approved
  • Typical Applications
    Air and water lines, Air breathing lines, Deionized water, Food & beverage dispensing, Liquid food products, Packaging machines, Pneumatic lines, Potable water transfer, Powdered food products
  • UPC_NO
    822353038840
  • Working Pressure
    225 psi

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)