Motion
1SM025
25mm Stainless Steel (303) Metric Shaft Collars One-Piece Split Clamp-Type
MI ITEM #02078007
MFR #1SM025
List Price$33.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
25mm Stainless Steel (303) Metric Shaft Collars One-Piece Split Clamp-Type
MI ITEM #02078007
MFR #1SM025

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$33.34/each for your price

Overview

Mfr description
1SM025

Specifications

  • Product Type
    Shaft Collars
  • Bore Diameter
    25 mm
  • Outside Diameter
    45 mm
  • Material
    Stainless Steel
  • Screw / Locking Style
    Socket Head Cap Screw
  • Style
    Low Profile
  • Screw Material
    18-8 Stainless Steel
  • Screw Size
    M6 x 1.0 x 16 mm
  • Weight
    0.29 lb
  • Package Qty
    1
  • UPC_NO
    662786019227
  • Screw Length
    16 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text