Motion
AW-20-1
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 1.2500 in, Shank Thread Size: 1 1/4-12
Mi Item #02078045
MFR #AW-20-1
Price$654.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Female Threaded Right Hand Spherical Rod End - Bore Diameter: 1.2500 in, Shank Thread Size: 1 1/4-12
Mi Item #02078045
MFR #AW-20-1

Mfr description
AW-20-1 FEMALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$654.14/each

Specifications

Dimensions

  • Ball Diameter
    1.7968 in
  • Bore Diameter  
    1.2500 in
  • Head Diameter
    2.7500 in
  • Head Width
    0.9370 in
  • Misalignment Angle
    7 º
  • Overall Height
    5.5000 in
  • Shank Thread Size
    1 1/4-12
  • Thread Size
    1-1/4-12
  • Weight
    2.125 lbs

Details

  • Ball Material
    52100 Steel
  • Grade
    Precision
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Lubrication Type
    Non-Lubricated
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    52100 Steel
  • Radial Static Load Capacity
    79728 lbf
  • Rod End Type
    Female
  • Series
    AW
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-2B
  • UPC_NO
    190029018336
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)