Motion
TLA48Z
Needle Roller Bearing - Open End, 4 mm Bore, 8 mm OD, 8 mm Width, Open
MI ITEM #02079028
MFR #TLA48Z
Price$12.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Needle Roller Bearing - Open End, 4 mm Bore, 8 mm OD, 8 mm Width, Open
MI ITEM #02079028
MFR #TLA48Z

Mfr description
TLA48Z BRG
  • Shell Needle Roller Bearing
  • Metric
  • Caged
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$12.12/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Outside Diameter  
    8 mm
  • Overall Width  
    8 mm

Details

  • Bearing Material
    Chromium Molybdenum Steel
  • Bore Type
    Straight
  • Cage Material
    Low Carbon Steel
  • Closure Type
    Open
  • Country of Origin
    JP
  • Drawn Cup Type
    Open End
  • Dynamic Load Capacity
    1350 N
  • Long Description
    The TLA48Z Needle Roller Bearing with an open closure type and open end drawn cup type offers a 4 mm bore diameter, 8 mm outside diameter, and 8 mm overall width, making it suitable for miniature electric motors, precision instruments, and small mechanical devices.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TLA48Z
  • Material
    Chromium Molybdenum Steel
  • Operating Temperature Range
    -4 to 248 °F
  • Product Type
    Drawn Cup Needle Roller Bearings
  • Series
    TLA
  • Static Load Capacity
    1010 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)