Overview
Mfr description
TSP-2-32-F TWO-PIECE SPLIT COLLAR
Specifications
- ConstructionTwo Piece - Clamp
- Bore Thread#8-32
- Finish CoatingBlack Oxide
- Outside Diameter0.6250 in
- Width0.2810 in
- Locking DeviceClamp
- MaterialSteel - 1215 Lead-Free
- Thread DirectionRight Hand
- SeriesTSP
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data