Motion
TSP-5-24-F
Shaft Collar - TSP Series, Two Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 0.3125-24 TPI in ID, 0.6875 in OD, 0.2810 in Wide
Mi Item #02079226
MFR #TSP-5-24-F
Price$26.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - TSP Series, Two Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 0.3125-24 TPI in ID, 0.6875 in OD, 0.2810 in Wide
Mi Item #02079226
MFR #TSP-5-24-F

Mfr description
TSP-5-24-F TWO-PIECE SPLIT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.12/each

Specifications

Dimensions

  • Outside Diameter
    0.6875 in
  • Width
    0.2810 in

Details

  • Bore Thread
    0.3125-24
  • Construction
    Two Piece - Clamp
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    TSP
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)