Motion
TSP-36-12-F
Shaft Collar - TSP Series, Two Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 2.2500-12 TPI in ID, 3.2500 in OD, 0.7500 in Wide
Mi Item #02079243
MFR #TSP-36-12-F
Price$152.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Shaft Collar - TSP Series, Two Piece - Clamp, Steel - 1215 Lead-Free, Threaded, 2.2500-12 TPI in ID, 3.2500 in OD, 0.7500 in Wide
Mi Item #02079243
MFR #TSP-36-12-F

Mfr description
TSP-36-12-F TWO-PIECE SPLIT COLLAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.74/each

Specifications

Dimensions

  • Outside Diameter
    3.2500 in
  • Width
    0.7500 in

Details

  • Bore Thread
    2.2500-12
  • Construction
    Two Piece - Clamp
  • Finish Coating
    Black Oxide
  • Locking Device
    Clamp
  • Material
    Steel - 1215 Lead-Free
  • Series
    TSP
  • Thread Direction
    Right Hand
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)