Overview
Mfr description
12B-1-GL CONN LINK
Specifications
- Chain Size & Pitch12B / 3/4 in
- Link TypeConnecting Link
- Number Of Strands Across1
- UPC_NO793699255607
- Chain Number & Pitch12B / 3/4 in
- Product TypeRoller Chain Links
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data