Motion
HM926740XA

TIMKEN
HM926740XA

Bearing Spacer - 4.5000 in ID, 5.5000 in OD, 0.7100 in Width, Steel Material
Mi Item #02079878
MFR #HM926740XA
Price$536.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
HM926740XA

Bearing Spacer - 4.5000 in ID, 5.5000 in OD, 0.7100 in Width, Steel Material
Mi Item #02079878
MFR #HM926740XA

Mfr description
HM926740XA SPACER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$536.87/each

Specifications

Dimensions

  • Bore Diameter
    4.5000 in
  • Outside Diameter  
    5.5000 in
  • Overall Width  
    0.7100 in

Details

  • Manufacturer Upc Number
    053893711867
  • Material
    Steel
  • Product Type
    Bearing Spacers
  • UPC_NO
    053893711867
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)