Specifications
Dimensions
- Bore Diameter2-11/16 in
- Outside Diameter125 mm
Details
- Bore TypeStraight
- Manufacturer Upc Number087796312784
- Product TypeBall Insert Bearings
- UPC_NO087796312784
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)