Motion
TRU456430
Yoke Roller Bearing - 45 mm Bore
MI ITEM #02079889
MFR #TRU456430
Price$457.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Yoke Roller Bearing - 45 mm Bore
MI ITEM #02079889
MFR #TRU456430

Mfr description
TRU456430 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$457.48/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter
    64 mm
  • Overall Width
    30 mm
  • Weight
    0.60 lb

Details

  • Dynamic Load Capacity
    757000 N
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    TRU456430
  • Max Rpm
    80000 rpm
  • Product Type
    Crowned & Flat Yoke Rollers
  • Series
    TRU
  • Static Load Capacity
    134000 N

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)