Motion
HT5935-6IN

REXNORD INC
HT5935-6IN

Flat Top Conveyor Chain Component - Straight Running, 6.000 in Width, 0.7500 in Pitch
MI ITEM #02079908
MFR #HT5935-6IN
Price$65.83/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
HT5935-6IN

Flat Top Conveyor Chain Component - Straight Running, 6.000 in Width, 0.7500 in Pitch
MI ITEM #02079908
MFR #HT5935-6IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$65.83/ft

Specifications

Dimensions

  • Chain Or Flight Width  
    6.0000 in
  • Chain Pitch  
    0.75 in
  • Minimum Backflex Radius
    1 in
  • Weight
    0.03 lbs
  • Weight per Foot
    0.92 lb

Details

  • Base Chain Material
    HT
  • Chain Material
    Beige High Temperature
  • Chain Type
    MatTop Chains
  • Component Style
    Straight Running
  • Flight Color
    Beige High Temperature
  • Flight Material
    HT
  • Operating Temperature Range
    +40 to +220 °F
  • Pin Material
    Polypropylene
  • Standards Met
    FDA
  • UPC_NO
    793699347050

Overview

Mfr description
HT5935-6 HT5935-6
  • HT5935 6 Inch Wide MatTop® Chain Molded in Beige High Temperature Material And Assembled With Polypropylene Pins

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought