Motion
DS214TTR3

NTN
DS214TTR3

Farm Implement Bearing - Straight, 1.9375 in Bore, 125 mm OD, 1.5626 in Width, Double Sealed
Mi Item #02079949
MFR #DS214TTR3
Price$389.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DS214TTR3

Farm Implement Bearing - Straight, 1.9375 in Bore, 125 mm OD, 1.5626 in Width, Double Sealed
Mi Item #02079949
MFR #DS214TTR3

Mfr description
DS214TTR3 BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$389.49/each

Specifications

Dimensions

  • Bore Diameter
    1.9375 in
  • Clearance
    CN
  • Fillet Radius
    0.0787 in
  • Inner Ring Width
    1.5626 in
  • Outside Diameter  
    125 mm
  • Outside Diameter Design
    Spherical
  • Overall Width  
    1.5626 in
  • Precision Rating
    Class 0
  • Weight
    4.85 lbs

Details

  • Application
    Agriculture Bearing
  • Bearing Material
    Through Hardened Steel
  • Bearing Type
    Agricultural & Farm Line Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    DS214TTR3 BRG
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    This Farm Implement Bearing is a straight bore type with 1.9375 in bore diameter, double sealed closure, 125 mm outside diameter, and 1.5626 in overall width within Agricultural & Farm Line Bearings.
  • Manufacturer Catalog Number
    DS214TTR3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359470376
  • Operating Temperature Range
    -40 to 250 ºF
  • Outer Ring Type
    Spherical
  • Product Type
    Agricultural & Farm Line Bearings
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    9900 lbf
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359470376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)