Motion
DC214TTR3

NTN
DC214TTR3

Radial/Deep Groove Ball Bearing - Straight Bore, 2.6881 in ID, 125 mm OD, 2.6890 in Width, Double Sealed, Without Snap Ring
Mi Item #02079962
MFR #DC214TTR3
Price$596.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
DC214TTR3

Radial/Deep Groove Ball Bearing - Straight Bore, 2.6881 in ID, 125 mm OD, 2.6890 in Width, Double Sealed, Without Snap Ring
Mi Item #02079962
MFR #DC214TTR3

Mfr description
DC214TTR3 BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$596.81/each

Specifications

Dimensions

  • Bore Diameter  
    2.6881 in
  • Outside Diameter  
    125 mm
  • Overall Width  
    2.6890 in

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    DC214TTR3 BRG
  • Internal Clearance
    C1
  • Long Description
    The DC214TTR3 is a 2.6881 in bore radial/deep groove ball bearing with 125 mm OD, 2.6890 in width, straight design, double sealed.
  • Manufacturer Catalog Number
    DC214TTR3
  • Manufacturer Upc Number
    4547359468847
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359468847
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)