Motion
RSC-C2060H-1VMATT-XP10FT-A

DIAMOND CHAIN COMPANY
RSC-C2060H-1VMATT-XP10FT-A

SAPPHIRE Attachment Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, D-5 Attachment , Riveted, Carbon Steel Material
Mi Item #02079983
MFR #RSC-C2060H-1VMATT-XP10FT-A
Price$30.50/ft
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DIAMOND CHAIN COMPANY
RSC-C2060H-1VMATT-XP10FT-A

SAPPHIRE Attachment Chain - Double Pitch Heavy Series, 2060 / 1-1/2 in Pitch, D-5 Attachment , Riveted, Carbon Steel Material
Mi Item #02079983
MFR #RSC-C2060H-1VMATT-XP10FT-A

Mfr description
C2060H D-5 1/2" SAPPHIRE CHAIN
  • Price per ft
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.50/ft

Specifications

Dimensions

  • Chain Size & Pitch
    2060 / 1-1/2 in
  • Link Plate Height
    0.1250 in
  • Pin Diameter
    0.5000 in
  • Pitch
    1-1/2 in
  • Roller Center To Attachment End
    2.1400 in
  • Roller Diameter
    0.4690 in
  • Tensile Strength
    7030 lbs
  • Weight
    1.47 lbs

Details

  • Attachment Link Number
    D-5
  • Attachment Link Type
    One Extended Pin
  • Chain Construction
    Riveted
  • Chain Number
    C2060H
  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Manufacturer Catalog Number
    RSC-C2060H-1VMATT-XP10FT-A
  • Manufacturer Upc Number
    716647520497
  • Material
    Carbon Steel
  • Number Of Strands Across  
    1
  • Product Type
    Attachment Chain
  • Series
    Double Pitch Heavy
  • Standards Met
    ANSI B29.4, ASME
  • Type
    Roller Chain
  • UPC_NO
    716647520497
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)