Motion
PCM 505530 M

SKF
PCM 505530 M

Die & Mold Plain-Bearing - 50 mm Bore, 30 mm Length, Metal-Polymer Composite Material
MI ITEM #02080005
MFR #PCM 505530 M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
PCM 505530 M

Die & Mold Plain-Bearing - 50 mm Bore, 30 mm Length, Metal-Polymer Composite Material
MI ITEM #02080005
MFR #PCM 505530 M

Mfr description
PCM505530 M GLYCODUR BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    50 mm
  • Outside Diameter
    55 mm
  • Overall Length
    30 mm
  • Overall Thickness
    2.5000 mm
  • Thickness
    0.0984 in, 2.50 mm
  • Weight
    1.88 lbs

Details

  • Additional Details
    Relubrication Feature;Minimal Maintenance;Grease Reservoirs
  • Bearing Material
    Composite
  • Bushing Material
    Metal-Polymer Composite
  • Bushing Type
    Plain Sleeve
  • Description
    POM composite straight bushing
  • Groove Type
    Plain Interior
  • Ground Type
    Ground
  • Manufacturer Catalog Number
    PCM 505530 M
  • Material
    POM Composite
  • Operating Temperature Range
    -40 to 110 °C, -40 to 230 °F
  • Product Type
    Die & Mold Plain-Bearings
  • Series
    PCM
  • Sleeve Bearing Type
    Plain Sleeve
  • Type
    Sleeve
  • Type Of Bearing
    Bushing
  • UPC_NO
    7316571347585

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)