Motion
ETP-42

ZERO MAX
ETP-42

Keyless Bushing - ETP-CLASSIC Series, 42 mm ID, 55 mm OD
Mi Item #02081088
MFR #ETP-42
Price$398.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-42

Keyless Bushing - ETP-CLASSIC Series, 42 mm ID, 55 mm OD
Mi Item #02081088
MFR #ETP-42

Mfr description
ETP42 BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$398.75/each

Specifications

Dimensions

  • Bolt Size
    M5
  • Bore Diameter
    42 mm
  • Outside Diameter  
    55 mm
  • Overall Length
    70 mm
  • Screw Size
    M5
  • Weight
    1.23 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    5.9 ft-lbs
  • Number Of Locking Screws
    6
  • Series
    ETP-CLASSIC
  • Transmissible Axial Force
    10071 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)