Motion
XAM-12
Spherical Rod End - Bore Diameter: 0.7500 in, Shank Thread Size: 7/8-14, Regreasable
Mi Item #02081118
MFR #XAM-12
Price$354.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Rod End - Bore Diameter: 0.7500 in, Shank Thread Size: 7/8-14, Regreasable
Mi Item #02081118
MFR #XAM-12

Mfr description
XAM-12 MALE ROD END
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$354.42/each

Specifications

Dimensions

  • Ball Diameter
    1.3120 in
  • Bore Diameter  
    0.7500 in
  • Head Diameter
    2.0000 in
  • Head Width
    0.6870 in
  • Length To Ball Center
    3.3750 in
  • Misalignment Angle
    12 º
  • Overall Height
    4.3750 in
  • Shank Thread Length  
    1.8750 in
  • Shank Thread Size
    7/8-14
  • Thread Size
    7/8-14
  • Weight
    0.918 lbs

Details

  • Ball Material
    Alloy Steel
  • Finish Coating
    Protective Coated
  • Harmonization Code
    8483.30.8055
  • Housing Material
    Alloy Steel
  • Manufacturer Catalog
    www.aurorabearing.com
  • Product Type
    Spherical Rod Ends
  • Race Material
    Steel
  • Radial Static Load Capacity
    55692 lbf
  • Rod End Type
    Male
  • Series
    XAM
  • Thread Direction
    Right Hand
  • Thread Type
    UNF-3A
  • UPC_NO
    190029045714
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)